Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

CEP Bonded Sorbents
SDP

Catalog No. p-3557140
Encompass
Click to view available options
Capacity (Metric):
95.3 L
189 L
Dimensions (L x W):
150 ft. x 15 in.
17 x 15 in. (43.18 x 38 cm)
Type:
Bonded Sorbent Pad
Bonded Sorbent Split Roll
Packaging Quantity:
2/Cs.
200/Cs.

Oil-only bonded pads are ideal for wiping applications where increased tensile strength is necessary

  • Durable, heavy-weight bonded pads absorb petroleum based liquids, but never water
  • Great for when you don't need the extra absorbency or expense of a universal absorbent
  • Fast-wicking fibers absorb up to 25 times their weight in hydrocarbon
  • Ideal when you have to clean up oily spills or drips
  • Material: meltdown polypropylene

Specifications

Color White
Capacity (English) 25.2 gal.
Capacity (Metric) 95.3 L
Material Polypropylene
Type Bonded Sorbent Pad
For Use With (Application) Ideal to clean up oily spills or drips
Packaging Quantity 200/Cs.
Weight Capacity Lightweight
Dimensions (L x W) 17 x 15 in. (43.18 x 38 cm)
Length (English) 17 in.
Length (Metric) 43.18 cm
Width (English) 15 in.
Width (Metric) 38 cm
Show More Show Less
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.