Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
CEP Five-Gallon Poly Drum

Click to view available options
Product Type:
Drum/Pail with Screw-on Lid
Drum/Pail with Snap-on Lid
Description
- Constructed of high density polyethylene
- Withstands temperatures up to 82.2°C (180°F)
- Accommodates 5 gallons (19L) of material
Specifications
Specifications
| Product Type | Drum/Pail with Snap-on Lid |
| Capacity (English) | 5 gal. |
| Capacity (Metric) | 19 L |
| Color | White |
| Material | HDPE |
| Height (English) | 13 in. |
| Height (Metric) | 32.02 cm |
| Diameter (English) Outer | 11.5 in. |
| Diameter (Metric) Outer | 29.21 cm |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction