Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

CEP Oil-Only Blue Fine-Fiber Bonded Sorbents
SDP

Catalog No. p-3557108
Encompass
Click to view available options
Dimensions (L x W):
150 ft. x 30 in.
17 x 15 in.
300 ft. x 30 in.
Weight Capacity:
Heavyweight
Medium-weight
Single-weight

Absorbent and perforated, allowing precise measurement

  • Control oversprays and spills with excellent absorbency
  • Perforation means extended use before disposal
  • Low-linting and maximum durability
  • Dimpled for faster adsorption
  • Ideal for heavy spills
  • Color: Blue

Specifications

Color Blue
Material Polypropylene Fiber
Type Universal Fine Bonded Sorbent Pad
For Use With (Application) Heavy spills, absorbent and perforated, allowing precise measurement
Weight Capacity Single-weight
Dimensions (L x W) 17 x 15 in.
Length (English) 17 in.
Length (Metric) 43.18 cm
Width (English) 15 in.
Width (Metric) 38 cm
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.