Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
CEP Oil-Only Fine-Fiber Bonded Sorbents

Click to view available options
Dimensions (L x W):
150 ft. x 15 in.
17 x 15 in.
30 x 30 in.
Weight Capacity:
Heavyweight
Medium-weight
Description
- Constructed of two layers of low-linting, fine-fiber polypropylene and ultrasonically bonded around a high-loft meltblown core
- Dimpled for faster adsorption—ideal for heavy spills
- Perforated to extend use before disposal
- Control oversprays and spills with excellent absorbency
Specifications
Specifications
| Color | White |
| Capacity (English) | 50 gal. |
| Capacity (Metric) | 189 L |
| Material | Polypropylene Fiber |
| Type | Bonded Sorbent Split Roll |
| For Use With (Application) | Heavy spills, keep floors clean, dry, and safe |
| Weight Capacity | Heavyweight |
| Dimensions (L x W) | 150 ft. x 15 in. |
| Length (English) | 150 ft. |
| Length (Metric) | 45.7 m |
| Show More |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction