Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
CEP Oil-Only Laminated Sorbents

Click to view available options
Capacity (English):
19 gal.
24 gal.
39 gal.
50 gal.
Color:
Gray
White
Weight Capacity:
Heavyweight
Medium-weight
Specifications
Specifications
| Color | White |
| Description | Bonded for added strength |
| Capacity (English) | 24 gal. |
| Capacity (Metric) | 90.8 L |
| Material | Polypropylene Fiber |
| Type | Laminated Sorbent Pad |
| Weight Capacity | Heavyweight |
| Dimensions (L x W) | 19 x 17 in. (48.2 x 43.18 cm) |
| Length (English) | 19 in. |
| Length (Metric) | 48.2 cm |
| Show More |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction