Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

CEP Oil-Only Static-Resistant Sorbents
SDP

Catalog No. p-3557115
Encompass
Click to view available options
Dimensions (L x W):
150 ft. x 30 in.
17 x 15 in.
Packaging Quantity:
1 Ea.
100
25

Specifications

Color White
Material Polypropylene
Type Static-resistant Sorbent Pad, Oil-only
For Use With (Application) Ideal to clean up highly flammable oily spills or drips
Packaging Quantity 100
Resistant Static-resistant
Weight Capacity Heavyweight
Dimensions (L x W) 17 x 15 in.
Length (English) 17 in.
Length (Metric) 43.1 cm
Width (English) 15 in.
Width (Metric) 38 cm
Show More Show Less
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.