Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
CEP Poly-Stacker and Poly-Racker


Click to view available options
Type:
Poly-Racker™ Drum Rack
Poly-Shelf™
Poly-Stacker™ Drum Rack
Well Liner
Dimensions (L x W x H):
12.75 x 15.5 x 2.5 in.
17 x 22 x 17.5 in.
49 x 41 x 13 in.
Specifications
Specifications
Certifications/Compliance | EPA, 40 CFR 264.175 |
Color | Yellow |
Description | Holds 2 x 55 gal. drums |
Capacity (English) | 102 gal. |
Capacity (Metric) | 386 L |
Material | Polyethylene |
Type | Poly-Racker™ Drum Rack |
For Use With (Application) | Manufacturing plants, mining, chemical storage facilities |
For Use With (Equipment) | Poly-Racker™ |
Holds | 2 x 55 gal. Drums |
Show More |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction