Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

CEP Universal Drum Funnels and Cover
SDP

Catalog No. p-3557063
Encompass
Click to view available options
Height (English):
5.25 in.
5.5 in.
Weight (English):
3 lb.
8 lb.

Fits both closed-head and open-head 55 gallon drums

Safety funnel has nonsparking bung closure with flame arrestor.

  • Polyethylene construction
  • Scalloped design
  • High side wall
  • Bung fitting holders
  • Optional cover
  • External diameter: 66 x 14cm (26 x 5.5 in.)
  • Color: Yellow

Specifications

Certifications/Compliance EPA, SPCC and NPDES
Product Type Drum Funnel
Description Scalloped
Color Yellow
For Use With (Application) Ideal for flammable liquids
For Use With (Equipment) 55 gal. Open and Closed Head Drums
Includes High Side Wall and Bung Fitting Holders
Height (English) 5.25 in.
Height (Metric) 13.3 cm
Diameter (English) Inner 26 in.
Diameter (Metric) Inner 66.04 cm
Weight (English) 3 lb.
Weight (Metric) 1.3 Kg
Show More Show Less
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.