Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

CEP Universal Fine-Fiber Bonded Sorbents
SDP

Catalog No. p-3556774
Encompass
Click to view available options
Capacity (English):
25.2 gal.
57 gal.
Packaging Quantity:
1 Roll
100/Cs.
125/Cs.
200/Cs.

Gray color camouflages oil and grease

  • Made of meltblown ultrasonically bonded polypropylene fibers; dimpled for added strength
  • Ideal for wiping and MRO applications
  • Control oversprays and spills with excellent absorbency
  • Keep floors clean, dry, and safe

Specifications

Color Gray
Capacity (English) 57 gal.
Capacity (Metric) 215.7 L
Material Polypropylene
Type Universal Sorbent Pad
For Use With (Application) Ideal for wiping and MRO applications, the universal gray color camouflages oil and grease
Packaging Quantity 125/Cs.
Weight Capacity Heavyweight
Dimensions (L x W) 15 x 17 in.
Length (English) 15 in.
Length (Metric) 38 cm
Width (English) 17 in.
Width (Metric) 43.18 cm
Show More Show Less
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.