Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
CEP Universal Gray Fine-Fiber Bonded Sorbents


Click to view available options
Dimensions (L x W):
150 ft. x 24 in.
300 ft. x 30 in.
Weight Capacity:
Heavyweight
Lightweight
Specifications
Specifications
Color | Gray |
Capacity (English) | 67 gal. |
Capacity (Metric) | 253.6 L |
Material | Polypropylene |
Type | Universal Sorbent Roll |
For Use With (Application) | Ideal for heavy spills |
Weight Capacity | Lightweight |
Dimensions (L x W) | 300 ft. x 30 in. |
Length (English) | 300 ft. |
Length (Metric) | 91.4 m |
Show More |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction