Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

CEP Universal Laminated Sorbents
SDP

Catalog No. p-3557172
Encompass
Click to view available options
Capacity (English):
19 gal.
39 gal.
50 gal.
Length (English):
17 in.
150 ft.
Weight Capacity:
Heavyweight
Medium-weight
Width (English):
15 in.
30 in.

Specifications

Color Gray
Capacity (English) 50 gal.
Capacity (Metric) 189 L
Material Polypropylene Fiber
Type Laminated Sorbent Roll
For Use With (Application) Clean up general spills or drips, laminated for maximum strength
Weight Capacity Heavyweight
Dimensions (L x W) 150 ft. x 30 in. (45.7 m x 76.2 cm)
Length (English) 150 ft.
Length (Metric) 45.7 m
Width (English) 30 in.
Width (Metric) 76.2 cm
Show More Show Less
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.