Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Cephalexin Hydrate, 97+%, PROMO, Thermo Scientific Chemicals
Click to view available options
Quantity:
25 g
Description
General Description
- Cephalexin hydrate is the hydrate of the cephalosporin antibiotic, cephalexin
- Cephalexin is a beta-lactam antibiotic that inhibits bacterial growth and division
- Cephalexin binds to penicillin-binding protein and inhibits cell wall synthesis
Application
- Cephalexin works best on gram-positive microbes
- Useful for immunology research, particularly on antibiotic allergies and cross-reactivity

Specifications
Specifications
Type | Cephalexin Hydrate |
Physical Form | Powder |
Color | White |
Quantity | 25 g |
Beilstein | 965503 |
Merck Index | 141974 |
Solubility Information | Soluble in DMSO and Methanol. |
Percent Purity | ≥97% |
Chemical Name or Material | Cephalexin hydrate |
Safety and Handling
EINECSNumber | 239-773-6 |
RTECSNumber | XI0350000 |
TSCA | No |
Recommended Storage | Keep cold |
RUO - Research Use Only
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction