Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Slice™ Ceramic Utility Blade
Click to view available options
Product Type:
Pointed Tip
Serrated edge
Utility Blade, Rounded Tip
Description
- Replaceable blade
- 2 dual-sided blades per pack
- Finger-Friendly™ edge stays sharp 11x longer
- Reduces injuries, lowers costs
- Non-sparking, non-conductive, non-magnetic
- Chemically inert, never rusts
- Fewer blade changes = fewer injuries
- Compatible with Slice 10490, 10491
Specifications
Specifications
| Product Type | Pointed Tip |
| Length (English) | 2.34 in. |
| Length (Metric) | 59.50 mm |
| Material | Zirconium Oxide |
| Color | White |
| Dimensions (L x W) | 59.5 x 19 mm |
| For Use With (Application) | Safety Cutting |
| Includes | 2 dual-sided blades per pack |
| No. per Pack | 2 Pk. |
| Weight (English) | 0.13 oz. |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction