Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Certified Safety Certi-Strip Plastic Adhesive Bandages
SDP

Catalog No. p-4696694
Click to view available options
Dimensions (L x W):
0.75 x 3 in.
1 x 3 in.
2 x 3 in.
Quantity:
16 Pk.
25 Pk.
45 Pk.
This item is not returnable. View return policy
This item is not returnable. View return policy

Provide firm, effective and sustained protection from minor cuts and scrapes

  • Designed with adhesive that sticks and will not hurt when removed
  • Variety of sizes to suit every need
  • Latex free

Specifications

Length (Metric) 5.1 cm
Length (English) 2 in.
For Use With (Application) Protects minor cuts and scrapes
Product Type Certi-strip Bandage
Material Plastic
Sterility Sterile
Quantity 25 Pk.
Size X-Large
Dimensions (L x W) 2 x 3 in.
Width (English) 3 in.
Width (Metric) 7.6 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.