Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ Certified glass inserts Large Opening Vials

Catalog No. p-7204503 Shop All MilliporeSigma Supelco Products
Click to view available options
Product Type:
Conical Point
Flat Bottom Insert
No Spring Required
Plastic Bottom Spring

Catalog No. 11-102-0903

Supplier: MilliporeSigma™ Supelco™ 29437U

Only null left
Add to Cart
Add to Cart

Micro volume vial inserts, when used in conjunction with autosampler vials, allow for maximum sample recovery and easier sample removal.

  • Vial inserts allow the use of smaller sample volumes with standard autosampler vials.
  • Inserts should be chosen based on the inner diameter of the vial neck.
  • Large opening inserts fits crimp seal, snap ring, and 9 mm threaded vials (with 6.0 mm ID)
TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) Opening 6 mm
Color Clear
Diameter (Metric) Outer 12 mm
Material Glass
No. per Pack 100
Volume (English) 0.3 mL
Height (Metric) 32 mm
Product Type Conical Point
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.