Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ Certified Kits - Screw Thread Vials

Catalog No. 111011466 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Marking Spot:
Graduated
No
Material:
Polypropylene, Glass
Catalog No. Marking Spot Material
11-101-1466 No Polypropylene, Glass
11-101-6142 Graduated Polypropylene, Glass
11-101-1059 Graduated Polypropylene, Glass
11-101-1190 No Polypropylene, Glass
11-101-1343 Graduated Polypropylene, Glass
11-101-1359 Graduated Polypropylene, Glass
11-101-1427 No Polypropylene, Glass
7 options

Catalog No. 11-101-1466

Supplier: MilliporeSigma™ Supelco™ 29378U

Only null left
Add to Cart
Add to Cart

Screw thread kits with certification

  • Autosampler compatibility:
  • Agilent
  • Agilent 1050/1090A
  • Agilent 1100/1200
  • Agilent 7673A, 7683
  • Agilent 5890/7985A/6890
  • Hitachi
  • AS-1000, AS-2000, AS-4000
  • L7200/L7250
  • LEAP Technologies
  • CombiPAL
  • HTC PAL/HTS PAL
  • PerkinElmer
  • Autosystem/AS-2000/XL
  • Clarus 500/600
  • ISS-100, 200
  • Shimadzu LC Autosamplers
  • SIL-HTa/SIL-HTc
  • SIL-10ADVP
  • SIL-10A/SIL-10Ai/SIL-10Ap
  • Varian
  • CP-8410
  • 8100/8200
  • 9100/90950/9095
  • Waters
  • Alliance 2690
  • Acquity
  • Breeze
  • 717Plus
TRUSTED_SUSTAINABILITY

Specifications

Description Unassembled
Color Blue, Clear
Diameter (Metric) Outer 12 mm
Material Polypropylene, Glass
Septum PTFE/Silicone, Bonded
No. per Pack 100
Style Bonded to Cap
Volume (English) 2 mL
Closure Size 9 mm
Marking Spot No
Height (Metric) 32 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.