Learn More
Globe Scientific Certified Microcentrifuge Tubes in Self-Standing Bags
Description
- Manufactured from FDA approved resins
- Certified RNase, DNase, DNA and Pyrogen free
- Supplied in resealable, tamper-evident self-standing bags
- Large, clearly printed graduations
- Frosted writing area on each tube
- Smooth surfaces won't catch or tear gloves
- Thin cap membrane for trouble-free needle piercing
- Fit all standard and high capacity centrifuge rotors
- Can be centrifuged at up to 20,000 RCF
- Withstand temperatures from −80°C to +121°C
- Food grade
Specifications
Specifications
| Certifications/Compliance | RNase, DNase, DNA and Pyrogen Free |
| Autoclavable | Autoclavable |
| Color | Green |
| Material | Polypropylene |
| No. per Pack | 500 |
| Packaging | Self-standing tamper evident bag |
| Volume (Metric) | 0.5mL |
| Sterility | Non-sterile |
| Graduated | Yes |
| Closure Type | Snap Cap |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.