Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Certified QSertVial™ with Fused-In Insert Kit, Sold by MilliporeSigma™ Supelco™

Catalog No. 111009919 Shop All MilliporeSigma Supelco Products
Click to view available options
Type:
Bonded
Bonded with Slit
Color:
Blue, Amber
Blue, Clear

Microsampling device with hole cap and a 300 muL glass insert that is fused to the vial to form one precise integral unit

  • The rim of the insert is positioned slightly above the top of the vial so the septum can make a secure seal with the closure, eliminating evaporation and cross contamination.
  • The insert is centered into the vial, 2 mm from the bottom, allowing for consistent sample recovery and eliminating problems caused by variation in insert depth.
  • It is compatible with the majority of autosamplers in the market.
  • It is available in a variety of kit configurations.
  • Evaporation and cross contamination between insert and vial is eliminated.
  • Higher sample recovery with either bottom loading or side loading needles (point style #2 and #5).
  • Residual dead volume can be as low as 4 muL, depending on precision adjustment of the instrument.
  • Consistent sample recovery from vial to vial because the insert is always at the same precise depth within the vial
  • Wide mouth opening has larger target area reducing the possibility of bent needles.
  • Easy sample identification of white mat finish marking panel.
  • Autosampler compatibility: Agilent, Agilent 1050/1090A, Agilent 1100/1200,  Agilent 7673A, 7683 Agilent 5890/7985A/6850/6890, LEAP Technologies, CTC LC PAL, GC PAL CombiPAL, HTC PAL/HTS PAL, Shimadzu LC Autosamplers, SIL-HTa/SIL-HTc, SIL-10ADvp, SIL-10A/SIL-10Ai/SIL-10AP, Varian, CP-9010, 8000/8035/8100/8200, 9100/9090/9095, Vista, Waters, Alliance 2690/2695, Alliance 2790/2795, Acquity
TRUSTED_SUSTAINABILITY

Specifications

Color Blue, Clear
Diameter (Metric) Outer 12 mm
Material Polypropylene, Clear Glass, PTFE, Silicone Septum
Volume (Metric) 0.3 mL
No. per Pack 100
Thread Style Screw thread
Height (Metric) 32 mm
Type Bonded with Slit
Closure Size 9 mm

QSertVial is a trademark of QIS, Inc.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.