Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Certified Safety Certi-Rip Elastic Cohesive Bandages
All-purpose, self-adhering bandage for quick, effective first aid
$3.15
Specifications
Product Type | Certi-rip Cohesive Bandage |
---|---|
For Use With (Application) | For visibility in food industry, easy to, sticks in all conditions, no clips needed, for sprains and holding gauze in place |
Length (English) | 5 yd. |
Length (Metric) | 4.5 m |
Material | Elastic |
Catalog Number | Mfr. No. | Color | Width (English) | Width (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Width (English) | Width (Metric) | Price | Quantity & Availability | |||
19-808-921
|
Certified Safety
228009 |
Blue | 2 in. | 5.1 cm |
Each for $3.15
|
|
|||
19-808-925
|
Certified Safety
228345 |
Tan | 1 in. | 2.5 cm | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||
Description
- Easy to tear to the exact length desired
- Sticks in wet or dry conditions
- No need for clips — adheres to itself
- For sprains and holding gauze in place
- High-visibility blue version is ideal for use in the food industry
Specifications
Certi-rip Cohesive Bandage | |
5 yd. | |
Elastic |
For visibility in food industry, easy to, sticks in all conditions, no clips needed, for sprains and holding gauze in place | |
4.5 m |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title