Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Certified Safety CPRotector™ 2000

Click to view available options
Product Type:
CPR Barrier
Description
Includes
Comprehensive instructions included in each package
- Disposable, single-use mouth-to-mouth barriers provide protection to rescuers from victim's oral secretions
- One-way valve allows maximum amount of air to be sent to victim while preventing return of air or body fluids to rescuer
- Cross-section gate prevents tongue blockage
- Gate can also be used as a bite stick
- Patented design is made of clear, high-density polypropylene
- Remains soft and flexible to -10°F (-23°C)
- Instructions for use printed on unit
Order Info
Available packaged in a light smoke poly bag with a pair of latex gloves or without gloves in a loose-fit, easy-to-open clear overwrap.
Compliance
FDA 510(K) registered
Specifications
Specifications
| Product Type | CPR Barrier |
| Color | Clear |
| Material | HDPE |
| Disposable | Single-use |
| For Use With (Application) | Prevents unsafe mouth-to-mouth contact |
| Includes | Comprehensive instructions |
| Quantity | 1 Ea. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction