Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Sonoco™ ThermoSafe™ Certis™ Platform Series 56-Liter Shippers
Shop All Sonoco ThermoSafe Products

Click to view available options
Dimensions (L x W x H) Exterior:
768 x 638 x 511 mm
829 x 699 x 559 mm
Temperature Range (Metric):
<-20°C
15-25°C
2-8°C;
Conditions:
Control Room Temperature (CRT)
Frozen
Refrigerated
Description
- All shippers are prequalified systems saving assembly time and space and optimize dim weight and freight cost
- Simply change the outer shipper to switch between 3-Day and 5-Day
- Switch between Refrigerated and CRT solutions by swapping Amber and Yellow bricks while keeping the same confi guration for the specific payload
- Same pack-out configurations across 72 hour and 120 hour durations
- Mistake-proof pack-out with color coded PCMs for Refrigerated (Amber) and CRT (Yellow)
- Payload dimensions: 603 x 394 x 235mm (23.75 x 15.5 x 9.25 in.)
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications
Specifications
Series | Certis |
Dimensions (L x W x H) Exterior | 768 x 638 x 511 mm |
Weight (English) | 92.18 lb. |
Duration | 120 hr. |
Weight (Metric) | 41.81 kg |
Temperature Range (Metric) | 2-8°C; |
Payload | 55.8 L |
Conditions | Refrigerated |
Safety and Handling
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction