Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sonoco™ ThermoSafe™ Certis™ Platform Series 56-Liter Shippers
GSA_VA

Certis series offers robust universal temperature control for temperature sensitive goods. The Certis solutions are material neutral, incorporating leading edge technologies to provide the lowest total cost of ownership.

Supplier:  Sonoco™ C56R3U

 View more versions of this product

Catalog No. 03-531-120


Only null left
Add to Cart

Description

Description

  • All shippers are prequalified systems saving assembly time and space and optimize dim weight and freight cost
  • Simply change the outer shipper to switch between 3-Day and 5-Day
  • Switch between Refrigerated and CRT solutions by swapping Amber and Yellow bricks while keeping the same confi guration for the specific payload
  • Same pack-out configurations across 72 hour and 120 hour durations
  • Mistake-proof pack-out with color coded PCMs for Refrigerated (Amber) and CRT (Yellow)
  • Payload dimensions: 603 x 394 x 235mm (23.75 x 15.5 x 9.25 in.)
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Refrigerated
829 x 699 x 559 mm (32.625 x 27.5 x 22 in.)
72 hr.
55.8 L
Certis
118.9 lb.
53.9 kg
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.