Learn More
Description
- Cesium chloride is used for the preparation of electrically conducting glasses. Used to make solutions for the separation of RNA and DNA, virus/phage by density gradient centrifugation.
Specifications
Specifications
| Melting Point | 645°C (literature) |
| Color | White |
| pH | 5.5 to 6.5 (1% aq soln) |
| Quantity | 1 kg |
| Solubility Information | Freely soluble in water (50% aqueous - clear, colorless solution); soluble in ethanol, alcohol. |
| Grade | 0.999 |
| Physical Form | Powder |
Safety and Handling
| RTECSNumber | FK9625000 |
| storageNote1 | Store at Room Temperature (15-30°C). Store dessicated. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.