Learn More
Description
- Cesium chloride is used for the preparation of electrically conducting glasses.
- It is also used to make solutions for the separation of RNA from DNA by density gradient centrifugation.
Specifications
Specifications
| Boiling Point | 1303°C (Literature) |
| Melting Point | 646°C (literature) |
| Color | White |
| pH | 5.5 to 6.5 (1% aq soln) |
| Physical Form | Powder |
| Quantity | 500 g |
| Synonym | Cesium Monochloride, Dicesium Dichloride |
| Solubility Information | Very soluble in water. Soluble in ethanol. |
| Grade | 0.99999 |
| Refractive Index | 1.6418 (Lit.) |
Safety and Handling
| RTECSNumber | FK9625000 |
| storageNote1 | Store at Room Temperature, (15-30°C), desiccate. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.