Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Chalkboard Instruments
SDPSCI_ED

Catalog No. S15747
Click to view available options
Includes:
45° Triangle
60° Triangle
Meter Ruler
Protractor

Designed for whiteboards and chalkboards.

  • Durable, lightweight oversized plastic instruments, designed for whiteboards and chalkboards.
  • Triangles, protractor, and ruler are made of white polystyrene and feature handles for ease of use.
  • Compass is made of clear acrylic, and accommodates most dry erase and magic markers.
  • Individual parts are also available separately.
  • Contents:
    • Triangle, 45°, 23 in. base, 16 in. sides
    • Triangle, 60°, 22 in. base
    • Protractor, 180° marked with intervals of 1°, 20 in.base, 10 in.height
    • Meter Ruler, graduated in inches (1 to 39 in.) and centimeters (1 to 100 cm), 7 cm wide
    • Compass, with locking screw, rubber suction cup, 18 in.long, accommodates most dry erase and magic markers, radius 15 in.

Specifications

Product Type Classroom Measurement Set
Includes 45° Triangle
Material Plastic

Warning: Cancer and reproductive harm

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.