Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Heidolph™ Chamber Brite™ Cleaning Tablets
Shop All Heidolph North America Products

Click to view available options
For Use With (Equipment):
Autoclave Steam Sterilizer
Description
- No Mess, No Hassle, No Measuring, and No Odor
- Ensures that autoclaves are clean and free of hard water deposits
- Specifically designed for steam sterilizers
- Cleans and descales the reservoir, chamber, and tubing in minutes
- Easy to use, premeasured tablets
- Replaces messy liquid detergents
- Increases sterilization efficiency
- Extends autoclave lifecycle
- Odor free
Specifications
Specifications
For Use With (Application) | Cleaning, Descaling, Removing Hard Water Deposits |
For Use With (Equipment) | Autoclave Steam Sterilizer |
Length (English) | 5 in. |
Height (English) Exterior | 4 in. |
Height (Metric) Exterior | 10 cm |
Length (Metric) | 13 cm |
Model | Chamber Brite Cleaning Tablets |
Product Type | Autoclave Cleaner, Premeasured Tablets |
Weight (English) | 0.5 lb. |
Weight (Metric) | 250 g |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction