Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ Chamber Lids for FreeZone™ Freeze Drying Systems
SDP

Catalog No. p-4393934 Shop All Labconco Corporation Products
Change view
Click to view available options
For Use With (Equipment):
Freezone 1 and 2.5L, Freezone plus 4.5L Cascade, Freezone -105°c 4.5l fr
Freezone plus 4.5L
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
16-109-456 Freezone plus 4.5L
16081003 Freezone 1 and 2.5L, Freezone plus 4.5L Cascade, Freezone -105°c 4.5l fr
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 16-109-456 Supplier Labconco™ Supplier No. 7395801
Add to Cart
Add to Cart

Replacement lids for use with FreeZone 1, 2.5 and 4.5 Liter Freeze Dry Systems.

Clear acrylic lid, 10.12 in. x 3/4 in. for 1L, 2.5L, 4.5L FreeZone Plus Cascade Freeze Dry Systems.

Specifications

Type Chamber Lid
Capacity (Metric) 4.5 L
Material Acrylic
For Use With (Equipment) Freezone plus 4.5L
Height (English) 0.79 in.
Height (Metric) 2.0 cm
Length (English) 10.12 in.
Length (Metric) 25.7 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.