Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Justrite™ CHECKERS VersaMAT™ Ground Protection Mat

Catalog No. p-7184606
Click to view available options
Length (English):
8 in.
36 in.
Color:
Black
Clear

CHECKERS VersaMAT™ Ground Protection Mat was developed to be a multi-functional ground protection mat for times when a user is looking for the additional benefit of a walking or standing working surface with a heavy load capacity for construction equipment.

  • Low-profile slip-resistant traction surface makes this mat ideal for pedestrian applications.
  • SAggressive AlturnaMAT™ tread on one side but is also available with a smooth surface making it truly versatile.
  • High load-bearing capacity of 120 tons (dependent on sub-surface)
  • Can also be used as a vehicle track way, vehicle parking area, or staging area for supplies and equipment.
  • Weight of just 86 lb. (39 kg) at maximum size, it can be easily be deployed by hand.
  • Manufactured from 100% recycled high-density polyethylene
  • Durable and resistant to all weather conditions
  • Flexible construction means the mat will follow the contours of the ground, delivering a highly effective access solution on sloping or undulating ground conditions.
  • Can be connected together using flat Turn-A-Links or EZ Link connectors ensuring a firm and secure trackway.
  • Limited Lifetime Warranty

Specifications

Width (English) 4 in.
Length (Metric) 2.44 m
Description Load Capacity: 240,000 lb. (108,862 kg)
Length (English) 8 in.
Color Black
Thickness (English) 0.5 in.
Thickness (Metric) 1.27 cm
Width (Metric) 1.44 m
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.