Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Diversified Spaces™ Chemical Bookcase
Shop All Diversified Spaces Products

Click to view available options
Height (English):
36 in.
72 in.
Weight (English):
250 lb.
310 lb.
Description
- Each fixed shelf includes anti-roll lips
- UV chemical-resistant finish on top, back and sides
- Dimensions: 16L x 36 in.W (40.6 x 91.4cm)
- Available heights: 36 in. (91cm) or 72 in. (183cm)
Specifications
Specifications
| Product Type | Storage Cabinet |
| No. of Drawers | None |
| Color | Oak |
| No. of Shelves | 2 |
| Height (English) | 36 in. |
| Width (Metric) | 91.44 cm |
| Width (English) | 36 in. |
| Weight (Metric) | 113.3 kg |
| For Use With (Application) | Open oak shelving allows for a clear view of all chemicals inside |
| Height (Metric) | 91.44 cm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction