Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Diversified Spaces™ Chemical Bookcase
SCI_ED

Catalog No. p-3700071 Shop All Diversified Spaces Products
Change view
Click to view available options
Height (English):
72 in.
Weight (English):
310 lb.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (English) Weight (English)
S94908MF 72 in. 310 lb.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S94908MF Supplier Diversified Spaces™ Supplier No. 4473616K
Only null left
Add to Cart
Add to Cart

Diversified Chemical Bookcase features open oak shelving, providing users a clear view of chemicals inside.

  • Each fixed shelf includes anti-roll lips
  • UV chemical-resistant finish on top, back and sides
  • Dimensions: 16L x 36 in.W (40.6 x 91.4cm)
  • Available heights: 36 in. (91cm) or 72 in. (183cm)

Specifications

Product Type Storage Cabinet
Color Oak
No. of Shelves 5
No. of Drawers None
For Use With (Application) Open oak shelving allows for a clear view of all chemicals inside
Height (English) 72 in.
Height (Metric) 182.88 cm
Weight (English) 310 lb.
Weight (Metric) 140.6 kg
Width (English) 36 in.
Width (Metric) 91.44 cm
Material Wood
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.