Learn More
Description
- Nickel plated steel.
- Edges are blunt, and fit squarely together.
Specifications
Specifications
| Length (English) | 5 in. |
| Length (Metric) | 12.7 cm |
| Material | Steel |
| Finish | Nickel Plated |
| For Use With (Application) | Handling chemicals and hot objects |
| Quantity | 1 Ea. |
| Style | Standard |
| Tip Style | Blunt |
| Product Type | Forceps |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

