Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady Chemical Resistant Polypropylene Labels for BradyJet™ J7300 Color Label Printer

Click to view available options
Dimensions (LxW):
0.375 x 1 in.
0.5 x 1 in.
0.5 x 2 in.
0.6 x 1.3 in.
0.75 x 1 in.
0.75 x 1.5 in.
1 x 0.375 in
1 x 0.5 in.
1 x 1 in.
1 x 1.5 in.
1 x 1.9 in.
1 x 2 in.
1 x 3 in.
1.5 x 0.5 in.
1.75 x 1.5 in.
2 x 3 in.
3.35 x 2.17 in.
4.33 x 2.95 in.
5 x 3.5 in.
6.1 x 4.13 in.
Includes:
No Secondary Label
Secondary Label, 0.375 in.
Secondary Label, 0.44 in.
Description
Create full-color identification and barcode labels that outlast liquid nitrogen, autoclave conditions and harsh chemicals. InkJet-receptive label material is ideal for full-color laboratory identification on vials, centrifuge tubes and test tubes.
- Labels withstand extreme temperatures from -112° to 158°F (-80° to 70°C).
- Permanent acrylic adhesive bonds tightly to smooth surfaces like glass, copper and stainless steel. RoHS compliant to 2011/65/EU and 2015/863.
- Built-in LabelSense™ technology enables cartridge and printer communication for fast changeovers, automatic label setup and seamless software interaction.
- For use with the BradyJet™ J7300 Color Label Printer.
- Ink cartridges are required to print on this material, use part numbers P-CMY-1 and P-K-1.
Specifications
Specifications
Autoclavable | Autoclavable |
Certifications/Compliance | ASTM D 1000;ASTM D 2979 |
Adhesive Type | Permanent Acrylic |
Coating | None |
Color | White |
Finish | Matte |
Format | Die-cut |
Material | Polypropylene |
Printable Sides | Single-side Printable |
Print Technology | Ink Jet |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction