Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Chemical Spill Kits

Catalog No. 19140940 Shop All Fisherbrand Products
Click to view available options
For Use With (Application):
Chemical Spills
Mini Chemical Spills
Small/Medium Chemical Spills
Capacity (English) Sorbing:
5 gal.
17 gal.
18 gal.
41 gal.
75 gal.
This item is not returnable. View return policy
This item is not returnable. View return policy

An effective spill response solution in an easy-to-use kit

  • Surfactant-treated, brightly colored absorbent picks up a wide range of aggressive chemicals while remaining chemically inert
  • Improve worker productivity and efficiency by placing spill kits around your facility close to areas prone to spills
  • Spill kits are ideal for fast response to critical accidents

Mini Chemical Spill Kit: Includes one bag particulate, one disposal bag, one pair of nitrile gloves, one pair of goggles.

5 gal. Chemical Spill Kit: Includes 10 pads, two socks, one pair of nitrile gloves, one disposal bag, instruction sheet

6.5 gal. Chemical Spill Kit: Includes 10 pads, three socks, one pair of nitrile gloves, one disposal bag, instruction sheet.

20 gal. Chemical Spill Kit: Includes 20-Gallon Drum is a UN-approved, water and chemical resistant polyethylene container with screw top lid, 12 pads, 3 socks, 2 pillows, 1 pair of goggles, 1 pair of nitrile gloves, 3 disposal bags, handbook.

55 gal. Chemical Spill Kit: Includes Lever locked 55-gallon drum (meets UN specifications), 50 pads, 4 socks, 8 pillows, 1 pair of goggles, 1 pair of nitrile gloves, 5 disposal bags, handbook.

95 gal. Chemical Spill Kit: Includes 95-gallon drum (meets UN specifications), 110 pads, twelve 3 in. x 4 ft. socks, eight 3 in. x 12 ft. socks, eight pillows, one pair of goggles, one pair of nitrile gloves, 10 disposal bags, handbook.

Steel Chemical Spill Cabinet: Includes one 20 in. x 33 in. x 14 in. steel chemical spill cabinet, 5 HAZ99 pillows, 6 HAZ124 socks, 1 bag, 1 goggle, 1 pair nitrile gloves, 1 dust pan, 1 hand broom, 1 spatula, 1 white plastic apron.

Compliance

OSHA 29 CFR 1910.22(a)(2); EPA 40 CFR 112.7(c)(1)(vii); OSHA 29 CFR 1910,120(j)(1)(vii).

Specifications

Capacity (English) Sorbing 75 gal.
Capacity (Metric) Sorbing 284 L
Color Yellow
Capacity (English) 75 gal.
Capacity (Metric) 284 L
Material Polyethylene
Type Chemical Spill Kit
For Use With (Application) Chemical Spills
Includes 110 pads, (12) 3 in. x 4 ft. socks, (8) 3 in. x 12 ft. socks, 8 pillows, 1 pair of goggles, 1 pair of nitrile gloves, 10 disposal bags, handbook
Height (English) 35 in.
Height (Metric) 90 cm
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.