Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Chemical and Temperature Resistant Polypropylene Labels

Catalog No. p-200007002 Shop All Brady Corporation Products
Click to view available options
Dimensions (LxW):
25.40 mm (W) x 9.53 mm (H) x 9.53 mm (Dia)
38.10 mm (W) x 25.40 mm (H)

Catalog No. 17-012-263

Supplier: Brady™ M51187425

Only null left
Add to Cart
Add to Cart

Mark dry, room temperature specimen containers with this economical, matte white polypropylene label material (B-7425). Print almost anywhere with a Brady™ portable label maker.

  • Pre-sized for use on dry, room-temperature specimen containers or vials
  • Resistant to extreme temperatures, moderate chemical contact and everyday use
  • Made with a permanent acrylic adhesive for tight bonding onto smooth surfaces in extreme conditions

Specifications

Autoclavable Autoclavable
Certifications/Compliance 2011/65/EU, 2015/863
Adhesive Type Permanent Acrylic
Color White
Finish Matte
Format Die-cut
Material Polypropylene
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
For Use With (Application) Laboratory labelling;Temperature indicating labelling
For Use With (Equipment) BMP51;BMP53;M511;M510
Labels per Row 1
Min. Operating Temperature (Metric) -80°C
No. per Pack 250 Sets / Box
Quantity 250
Size (Metric) 25.40 mm (W) x 9.53 mm (H) x 9.53 mm (Dia)
Temperature Range (English) -112°F to 158°F
Temperature Range (Metric) -80°C to 70°C
Thickness (English) 0.004 in
Thickness (Metric) 0.102 mm
Dimensions (LxW) 25.40 mm (W) x 9.53 mm (H) x 9.53 mm (Dia)
Length (English) 0.375 in.
Width (English) 1 in
Width (Metric) 25.40 mm
Height (English) 0.375 in
Height (English) Printable Area 0.5 in.
Height (Metric) 9.53 mm
Diameter (English) 0.375 in
Diameter (Metric) 9.53 mm
Alternate Part Number M5-118-7425
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.