Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Innovating Science™ Chemiluminescence Experiment

Shop All Aldon Products


Click to view available options
Grade:
7 to 14
Description
Includes
Luminol solution (15 x 25mL); 25mL 6% Hydrogen Peroxide; 15 plastic cups, 30mL; 15 transfer pipettes, 1mL
Create chemiluminescent reactions and then observe the blue glow for 10 minutes. Enough materials for 15 groups.
Specifications
Specifications
| Color | White |
| Grade | 7 to 14 |
| Age | 13 to 20 |
| For Use With (Application) | To examine this light-emitting reaction |
| Includes | 15 x 25ml luminol solution, 1 x 25ml 6% hydrogen peroxide, 15 plastic cups, 30ml, 15 1ml transfer pipettes, teacher's manual and student study guide copymasters |
| Quantity | 1 |
| Dimensions (L x W x H) | 9.75 x 6.25 x 4 in. |
| Class Size | 15 Lab Groups |
| Product Type | Chemiluminescence Chemistry Kit |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction