Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Chemistry Labware Kit
SDPSCI_ED

Catalog No. s13139 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Grade:
5+
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Grade
S13139 5+
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S13139 Supplier United Scientific™ Supplier No. HRDKIT3
Add to Cart
Add to Cart

This Chemistry Labware Kit contains an assortment of items most commonly used in general Chemistry lab.

Contents:

  • Dropping Bottle, 30 mL, Barnes (2)
  • Dropping Pipettes, Plastic (6)
  • Beaker, Glass, 50 mL (1)
  • Beaker, Glass, 100 mL (1)
  • Beaker, Glass, 250 mL (1)
  • Evaporating Dish, Porcelain, 70 mm dia. (1)
  • Stirring Rods, Glass, 8 in. (6)
  • Erlenmeyer Flask, Glass, 125 mL (1)
  • Erlenmeyer Flask, Glass, 250 mL (1)
  • Test Tubes, Glass, 18 x 150 mm (6)
  • Cylinder, Plastic (PP), 10 mL (1)
  • Cylinder, Plastic (PP), 50 mL (1)
  • Cylinder, Plastic (PP), 100 mL (1)
  • Forceps, Stainless, 5 in. long (1)
  • Crucible Tongs, Steel, 9 in. long (1)
  • Funnel, Glass, Long Stem, 90 mm dia. (1)
  • Funnel, Plastic, 75 mm dia. (1)
  • Test Tube Clamp, Brass with Finger Grips (1)
  • Wire Gauze, 5 in. x 5 in. with Ceramic Center (1)
  • Crucible, Porcelain, 25 mL with Lid (1)
  • Watch Glass, 75 mm dia. (1)
  • Plastic Scoop (1)
  • Spatula, Stainless, 3 in. long Blade, with Wooden Handle (1)
  • Rubber Stoppers, Solid (3)
  • Rubber Stoppers, One-hole (3)
  • Rubber Stoppers, Two-hole (3)

Specifications

Grade 5+
Includes Dropping Bottle, 30 mL, Barnes (2), Dropping Pipettes, Plastic (6), Beaker, Glass, 50 mL (1), Beaker, Glass, 100 mL (1), Beaker, Glass, 250 mL (1), Evaporating Dish, Porcelain, 70 mm dia. (1), Stirring Rods, Glass, 8 in. (6), Erlenmeyer Flask, Glass, 125 mL (1), Erlenmeyer Flask, Glass, 250 mL (1), Test Tubes, Glass, 18 x 150 mm (6), Cylinder, Plastic (PP), 10 mL (1), Cylinder, Plastic (PP), 50 mL (1), Cylinder, Plastic (PP), 100 mL (1), Forceps, stainless, 5 in. long (1), Crucible tongs, steel, 9 in. long (1), Funnel, Glass, long stem, 90 mm dia (1), Funnel, Plastic, 75 mm dia (1), Test Tube Clamp, brass, with finger grips (1), Wire Gauze, 5 x 5 in., with ceramic center (1), Crucible, Porcelain, 25 mL with lid (1) Watch Glass, 75 mm dia (1), Plastic Scoop (1), Spatula, stainless, 3 in. long blade with wooden handle (1), Rubber Stoppers, solid (3), Rubber Stoppers, one-hole (3), Rubber Stoppers, two-hole (3). Total Pieces: 48
Class Size 5 Lab Groups
Product Type Chemistry Labware Kit
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.