Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Chemistry Molecular Model Set
SCI_ED

Catalog No. p-7122739
Click to view available options
Quantity:
101 Pieces
64 Pieces

Consists of 54 balls of various colors and 24 links.

  • Hard plastic storage case
  • Standard size
  • Interchangeable with other branded sets

Specifications

Product Type Inorganic/Organic Chemistry Molecular Model Set
For Use With (Equipment) hard plastic storage case
Height (English) 2 in.
Height (Metric) 5 cm
Includes 54 balls of various colors and 24 links
Length (English) 10 in.
Length (Metric) 25.4 cm
Material ABS Plastic
Quantity 64 Pieces
Size Standard
Weight (English) 1.2 lb.
Weight (Metric) 544.31 g
Width (English) 8 in.
Width (Metric) 20.32 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.