Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Cardinal Health™ ChemoPlus™ Universal Poly-Coated Protective Sleeve
Shop All Cardinal Health Products
Click to view available options
Sterility:
Non-sterile
Description
- Universal fit
- Latex-free
Specifications
Specifications
Product Type | Controlled Environment Sleeve |
Size | Standard |
Construction | Poly-coated |
Material | Polyethylene-coated Polypropylene |
Color | Blue |
Sterility | Non-sterile |
Disposable | Single-use |
Closure Type | Elastic Ends |
Cuff Style | Knit Cuffs |
Model | CT5500T |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction