Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
International Enviroguard™ ChemSplash 2 Chemical Splash Coverall with Taped Seams, Hood, and Attached Thumb Loops
Shop All International Enviroguard Systems Products
Click to view available options
Size:
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
Description
- Proprietary fabric is lighter and more pliable than competitive coveralls, so you can work comfortably and move easier
- Taped seams (blue tape) provide ideal protection to coveralls made with serged seams by covering exposed seams where liquids can penetrate
- With secure elastic wrists, attached thumb loops, and elastic ankles, wearers' sleeves and pant legs stay in place to prevent skin exposure
- An attached hood provides added protection for the head and neck
- Lighter, pliable fabric for added comfort with attached thumb loops that keep sleeves in place
- Elastic back stretches with user for more comfort and better tear resistance
- Storm flap over zipper with pressure-sensitive tape adds an extra layer of protection
- Possible applications include emergency response, chemical loading, petrochemical environments, and more
Specifications
Specifications
Product Type | Chemical Protective Clothing |
Size | 2X-Large |
Gender | Unisex |
Material | Multi-layer Barrier Laminate Fabric |
Color | Gray |
Disposable | Single-use |
Waist Style | Elastic at Back |
Ankle Style | Elastic |
Cuff Style | Elastic, Thumb Loop |
Neck Style | Hooded |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction