Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
International Enviroguard™ ChemSplash 2 Chemical Splash Standard Coveralls with Taped Seams and Attached Thumb Loops
Shop All International Enviroguard Systems Products
Click to view available options
Size:
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
Description
- Durable and disposable chemical coveralls with elastic wrists and open ankles are designed to protect against a broad range of acids and caustic chemicals
- Our proprietary fabric is lighter and more pliable than competitive coveralls, so you can work comfortably hour after hour
- Taped seams (blue tape) provide high protection over coveralls made with serged seams
- With secure elastic wrists and attached thumb loops, sleeves stay in place
- Elastic back stretches with user for more comfort and better tear resistance
- Storm flap over zipper with pressure-sensitive tape adds an extra layer of protection against liquid penetration
- Attached thumb loops keep sleeves in place to help prevent skin exposure
- Possible applications include emergency response, chemical loading, petrochemical environments, and more
Specifications
Specifications
| Product Type | Chemical Protective Clothing |
| Size | 2X-Large |
| Gender | Unisex |
| Material | Multi-layer Barrier Laminate Fabric |
| Color | Gray |
| Disposable | Single-use |
| Waist Style | Elastic at Back |
| Ankle Style | Open |
| Cuff Style | Elastic, Thumb Loop |
| Neck Style | Collared |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction