Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Chemtronics™ IPA Presaturated Wipers
Click to view available options
Packaging Quantity:
100 Wipers/Box
100 Wipers/Tub
Specifications
Specifications
Product Type | Pre-saturated Wipe |
Length (English) | 9 in. |
Length (Metric) | 22.8 cm |
Width (English) | 6 in. |
Width (Metric) | 15.2 cm |
Material | Plastic |
Certifications/Compliance | RoHS |
Dimensions (L x W) | 9 x 6 in. (22.8 x 15.2 cm) |
For Use With (Application) | Touch up cleaning of automatic printer stencils and cleaning of semi-automatic printer stencils during and at the end of production run |
Packaging Quantity | 100 Wipers/Box |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction