Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Chemtronics™ IPA Presaturated Wipers

Catalog No. p-4591633
Click to view available options
Packaging Quantity:
100 Wipers/Box
100 Wipers/Tub
This item is not returnable. View return policy
This item is not returnable. View return policy

Specifications

Product Type Pre-saturated Wipe
Length (English) 9 in.
Length (Metric) 22.8 cm
Width (English) 6 in.
Width (Metric) 15.2 cm
Material Plastic
Certifications/Compliance RoHS
Dimensions (L x W) 9 x 6 in. (22.8 x 15.2 cm)
For Use With (Application) Touch up cleaning of automatic printer stencils and cleaning of semi-automatic printer stencils during and at the end of production run
Packaging Quantity 100 Wipers/Box
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.