Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Ergodyne™ Chill-Its™ 6615 High-Performance Dew Rag
High-Performance Dew Rag features technical fabric to keep away moisture and an elastic band for a secure fit.
$53.46
Specifications
Material | Hi Cool™ Moisture Management Performance Fabric |
---|---|
Product Type | Dew Rag |
Band Type | Elastic |
For Use With (Application) | Construction, Maintenance, Landscaping |
Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
19-819-524
|
Ergodyne™
12476 |
Lime |
Each for $53.46
|
|
|||||
19-819-540
|
Ergodyne™
12519 |
Gray, Black, White |
Each for $53.46
|
|
|||||
19-819-523
|
Ergodyne™
12475 |
Realtree Xtra™ | Item Discontinued This item has been discontinued by the Fisher Scientific channel. Please Sign In to view product availability in your area. | N/A | |||||
19-819-531
|
Ergodyne™
12487 |
Black | Item Discontinued This item has been discontinued by the Fisher Scientific channel. Please Sign In to view product availability in your area. | N/A | |||||
Description
- Hi Cool™ moisture management performance fabric
- Comfortable to wear under hats, helmets, or alone
- Absorbent terry headband
- Elastic band for a great fit
- Available in a variety of patterns and colors like black, lime, skulls, and Realtree Xtra™
Specifications
Hi Cool™ Moisture Management Performance Fabric | |
Dew Rag | |
Elastic | |
Construction, Maintenance, Landscaping |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title