Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Ergodyne™ Chill-Its™ 6700 Evaporative Cooling Tie Bandana
Evaporative Cooling Bandana features activated polymers that bring cooling power to a variety of application.
$25.16
Specifications
Product Type | Bandana |
---|---|
Closure Type | Tie |
For Use With (Application) | Construction, Maintenance, Landscaping, Material Handling |
Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
19-819-473
|
Ergodyne™
12301 |
Lime |
Each for $25.16
|
|
|||||
19-819-474
|
Ergodyne™
12303 |
Red, White, Blue |
Each for $25.16
|
|
|||||
19-819-494
|
Ergodyne™
12329 |
Gray, Black, White |
Each for $25.16
|
|
|||||
19-819-505
|
Ergodyne™
12341 |
Red, Orange, Black |
Each for $25.16
|
|
|||||
19-819-475
|
Ergodyne™
12304 |
Camouflage | N/A | N/A | N/A | ||||
19-819-496
|
Ergodyne™
12332 |
Black | N/A | N/A | N/A | ||||
Description
- Activate by soaking in water for 2-5 minutes
- Acrylic polymer crystals
- Remains hydrated for up to 4 hours
- Reusable
- Available in a variety of colors and patterns like camo, stars and stripes, skulls, and flames
Specifications
Bandana | |
Tie | |
Construction, Maintenance, Landscaping, Material Handling |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title