Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Ergodyne™ Chill-Its™ 6705FR Evaporative FR Cooling Bandana with Hook and Loop
FR Evaporative Cooling Bandana features activated polymers that provide cooling relief and FR protection.
Specifications
Material | Modacrylic Cotton Blend |
---|---|
Product Type | Bandana |
Closure Type | Hook and Loop |
Certifications/Compliance | ASTM F1506, ASTM F2302 |
For Use With (Application) | Landscaping, Material Handling, Utility Crews, Electrical Workers |
Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
19-819-587
|
Ergodyne™
12611 |
Lime | N/A | N/A | N/A | ||||
19-819-589
|
Ergodyne™
12617 |
Blue | N/A | N/A | N/A | ||||
Description
- Modacrylic cotton blend fabric
- Fabric meets ASTM F1506 performance requirements (ATPV rating of 7.1 cal/cm2); classified CAT1 per NFPA 70E.
- Meets ASTM F2302 for flame resistance
- Soak in water 2-5 minutes to activate
- Remains hydrated for up to 4 hours
- Reusable
Specifications
Modacrylic Cotton Blend | |
Hook and Loop | |
Landscaping, Material Handling, Utility Crews, Electrical Workers |
Bandana | |
ASTM F1506, ASTM F2302 |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title