Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Ergodyne™ Chill-Its™ 8935MF Evaporative Class Headwear Hi-Vis Ranger Hat with Microfiber Lining
Ranger hat with wide brim and vented mesh side panels is lined with an advanced microfiber material for cooling relief.
$87.70
Specifications
Material | Microfiber-lined Polyester |
---|---|
Product Type | Ranger Hat |
Color | Lime |
For Use With (Application) | Road Construction, Utility Crew, Construction |
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
19-819-576
|
Ergodyne™
12593 |
Small/Medium |
Each for $87.70
|
|
|||||
19-819-583
|
Ergodyne™
12595 |
Each for $87.70
|
|
||||||
Description
- Microfiber material soft and absorbent
- Feels significantly cooler than ambient air
- Easily activated by running under water for one minute
- ANSI certified 150D Oxford Polyester
- ANSI-compliant tape with contrasting color
Specifications
Microfiber-lined Polyester | |
Ranger Hat | |
Lime | |
Road Construction, Utility Crew, Construction |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title