Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Chiller Plumbing Kits and Accessories

Catalog No. 13100765
Click to view available options
Type:
Fittings
Installation Kit
Plumbing Package
Tubing
Tubing Kit
For Use With (Equipment):
ThermoFlex 3500 to 5000
ThermoFlex 750 or 1000
ThermoFlex 900 to 10000
ThermoTemp, Polar, VersaCool
Size:
1 in. ID, 50 ft.
1/2 in. NPT, 25 ft.
1/2 in. NPT, 50 ft.
1/2 to 3/8 in. NPT
3/4 in. NPT, 32.8 ft.
5/8 in. ID, 25 ft.
6 mm ID per meter, 0.5 meter long
6 mm ID per meter, 1.0 meter long
Material:
Brass
Material for High Temperature
Polybraid
Stainless-steel

Choose these chiller plumbing kits and accessories, which include flexible tubing, tubing insulation and hose clamps.

Thermo Scientific™ Chiller Plumbing Kits and accessories include flexible tubing, tubing insulation, and hose clamps.

Features:

  • Include flexible tubing, tubing insulation, and hose clamps
TRUSTED_SUSTAINABILITY

Specifications

For Use With (Equipment) ThermoFlex 750 or 1000
Type Installation Kit
Includes 25 ft. of 5/8 in. ID Polybraid hose comes with 5/8 in. hose barbs, insulation and clamps
Material Polybraid
Size 5/8 in. ID, 25 ft.
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.