Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Excelta™ Chip Handling Paddle Tip Tweezers, 4.5 in.
SDP

Catalog No. 17467277 Shop All Moldex Metric Inc. Products

Antimagnetic stainless steel. For easy manipulation of chips and miniature components.

Specifications

Tip Style Paddle with Anti-crush Device
Length (English) 4.5 in.
Material Stainless Steel
Length (Metric) 114 mm
Product Type Paddle Tip Tweezers
For Use With (Application) For easy manipulation of chips and miniature components
Height (English) Body 0.015 in.
Height (Metric) Body 0.03 cm
Precision Fine
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.