Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Excelta™ Chip Handling Paddle Tip Tweezers

Catalog No. 17467287 Shop All Excelta Corporation Products
Change view
Click to view available options
Length (Metric):
114 mm
Tip Style:
Small Paddle
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Tip Style
17-467-287 114 mm Small Paddle
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-467-287 Supplier Excelta™ Supplier No. 123SA
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Antimagnetic stainless steel

Specifications

Product Type Tweezers, Chip Handling
Length (English) 4.5 in.
Length (Metric) 114 mm
Material Stainless Steel
For Use With (Application) For handling many types of SMD resistors and capacitors
Height (English) 0.015 in.
Height (Metric) 0.03 cm
Quantity Each
Tip Style Small Paddle
Width (English) 0.32 in.
Width (Metric) 0.81 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.