Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Chiradex™ HPLC Cartridges

Catalog No. p-4752647 Shop All MilliporeSigma Products
Change view
Click to view available options
Length (Metric):
4 mm
250 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
M1501170001 4 mm
M1513330001 250 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. M1501170001 Supplier MilliporeSigma™ Supplier No. 1.50117.0001
Only null left
Add to Cart
Add to Cart

HPLC cartridge Chiradex™

ChiraDex™ can be used for the separation of enantiomers of numerous different compounds. ChiraDex™ is based on a beta-cyclodextrin covalently linked to spherical particles of silica ans is well suited for chiral separations of hydrocarbons, steroids, phenyl esters, aromatic amines, heterocycles with 5-membered ring to 7-membered ring. Simply composed RP-eleuents can be used in most separations.This sorbent is packed into LiChroCART™4-4 HPLC guard columns, to be used in connection with LiChroCART™ HPLC cartridges, packed with ChiraDex™, 5μm. The connection is being accomplished by use of the manu-CART™ NT cartrige holder (1.51486).
TRUSTED_SUSTAINABILITY

Specifications

Column Format Guard Column
Diameter (Metric) 4 mm
For Use With LiChroCART Column
Length (Metric) 4 mm
Particle Size 5 μm
pH 3 to 7.5
Pore Size 100 Å
Surface Area 300 to 360 m²/g
Stationary Phase Beta-cyclodextrin
Packing Material Spherical Silica
Column Type Chiral Separation
Phase Chiral Separation
Material Stainless Steel
Type Cartridge
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.